Shop All Tool Boxes
Dewalt
Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H
Mfr # DWST28001
Zoro # G7719507
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Structural Foam
- Color Black
- Features All round water seal to help protect contents, Ergonomic Hand Lifting Recesses Incorporated on Sides for Carrying Heavier Loads, Large Capacity Designed for Volume Utility, Large metal rust proof latches with padlock eye enable locking the tool box, Portable Tote Tray 3/4 Length Design to Allow Storage of Large Tools and Power Tools
- Includes Tote Tray
Product Information
- Brand Dewalt
- MFR # DWST28001
- Zoro # G7719507
- UPC # 076174705645
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 28 in |
Depth | 12 in |
Height | 11-1/2 in |
Overall Height | 11 5/8 in |
Inside Height | 8 in |
Nominal Outside Height | 11 in |
Overall Depth | 12 5/8 in |
Nominal Outside Depth | 12 in |
Nominal Outside Width | 28 in |
Inside Depth | 27 in |
Inside Width | 10 in |
Overall Width | 28 in |
Length | 28" |
Interior Dimensions | 10 in W x 27 in D x 8 in H |
Description
This DEWALT DWST28001 Structural Foam Portable Tool Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of structural foam, this black tool box has a folding top handle. Its 21,252 cu in. storage capacity means there is ample space in this tool box for all your tools. It has an overall height, depth and width of 11 5/8 in., 12 5/8 in., and 10 in respectively. The 100 lb weight capacity means you can safely store heavier items inside this tool box without worrying about it caving in on itself. The DEWALT Structural Foam Portable Tool Box is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4)
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- MAYHEW TOOLS Mayhew Tools MAY-31977 1977 6In Taper Pnch Sharp Point (MAY-31977)
- DEWALT Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (DWST23001)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- DEWALT TSTAK Open Tool Tote, Plastic, Black, 17 in W x 12-1/2 in D x 10-3/4 in H (DWST17809)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- Dewalt Tool Boxes