Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK6
Mfr # DXDP710710
Zoro # G509228032
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 in
- For Use With Hand Tools
- Max. Working Load 3 lb
- Material Polyurethane
Product Information
- Brand Dewalt
- MFR # DXDP710710
- Zoro # G509228032
- UPC # 00810091650202
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Wire Tool Attachment - 3 lb. capacity, 6 pack |
Max. Working Load | 3 lb |
Material | Polyurethane |
Color | Black |
Tethering Component | Attachment Point |
Tool End Connection | Cinch Loop |
Attachment Point Style | Quick-Connect, Shackle |
D-Ring Material | Steel |
Weight Capacity | 3 lb |
Strap Color | Black |
Standards | ANSI/ISEA 121-2018 |
For Tool Type | Hand Tools |
Tool Attachment Method | Pass-Through |
Description
Wire Tool Attachment - 3 lb. capacity, 6 pack, Attachment Point Style Quick-Connect, Shackle, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tool Attachment Method Pass-Through, Tool End Connection Cinch Loop, Weight Capacity 3 lb, Width Not Applicable, For Tool Type Hand Tools, Material Polyurethane, Fits Handle Diameter (Maximum) Not Applicable, Length 6 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- INSIZE Vernier Caliper (1205-1502S)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- PROTO Tool Collar/Loop, Fits 0.79 to 1.0 in (JPCL7SS)
- TOOLMATE Tool Attachment, 10"L, 3 lb. Max. Load, PK3 (0KB6-5AB42)
- VESSEL Anti-Drop Slim Cord for BALL GRIP Tether (SC90)
- Dewalt Tool Lanyards & Tethering