Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK6
Mfr # DXDP710422
Zoro # G809228039
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 1/2 in
- For Use With Hand Tools
- Max. Working Load 3 lb
- Material Polyester, Steel
Product Information
- Brand Dewalt
- MFR # DXDP710422
- Zoro # G809228039
- UPC # 00810091650127
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 1/2 in |
Width | 4 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Maximum) | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Tool Attachment with Swiveling D-Ring, 4.5 inches, 6 pack |
Max. Working Load | 3 lb |
Material | Polyester, Steel |
Color | Black |
Weight Capacity | 3 lb |
Attachment Point Style | Tape Wrap |
Tethering Component | Attachment Point |
Tool End Connection | Tape-On |
Strap Color | Black |
For Tool Type | Hand Tools |
D-Ring Material | Steel |
Tool Attachment Method | Tape-On |
Tethering End Connection | D-Ring |
Standards | ANSI/ISEA 121-2018 |
Description
Tool Attachment with Swiveling D-Ring, 4.5 inches, 6 pack, Attachment Point Style Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 3 lb, Width 4 in, For Tool Type Hand Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) 2 1/2 in, Length 4 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 4" Length (29144M)
- BETA File Brush (017360010)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- ERGODYNE Anchor Choke Strap, 3174 (3174)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- PETZL Tool Tether (S049AA00)
- Dewalt Tool Lanyards & Tethering