Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK3
Mfr # DXDP710140
Zoro # G609228017
product price: $17.99
/pk 3, $6.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 15 in
- For Use With Hand Tools, Measuring Tapes, Power Tools
- Max. Working Load 15 lb
- Material Polyester, Steel
Product Information
- Brand Dewalt
- MFR # DXDP710140
- Zoro # G609228017
- UPC # 00810091650059
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 15 in |
Width | 3 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Maximum) | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Measuring Tapes, Power Tools |
Item | Elastic Tool Attachment with Swiveling D-Ring. 3 pack, 15 lb. capacity |
Max. Working Load | 15 lb |
Material | Polyester, Steel |
Color | Black |
Standards | ANSI/ISEA 121-2018 |
Attachment Point Style | Choke-On, Tape Wrap |
For Tool Type | Hand Tools, Measuring Tapes, Power Tools |
Tool Attachment Method | Cinch, Tape-On |
Tethering End Connection | D-Ring |
Tool End Connection | Cinch Loop |
Tethering Component | Attachment Point |
D-Ring Material | Steel |
Strap Color | Black |
Weight Capacity | 15 lb |
Description
Elastic Tool Attachment with Swiveling D-Ring. 3 pack, 15 lb. capacity, Attachment Point Style Choke-On, Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Cinch, Tape-On, Tool End Connection Cinch Loop, Weight Capacity 15 lb, Width 3 in, For Tool Type Hand Tools, Measuring Tapes, Power Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) 2 1/2 in, Length 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Ratcheting Wrnch Set 20P (35720)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3160)
- HYDE Knife Putty Flexible Ss 2In (06228)
- POWERBUILT 11Pc 1/2" Drive SAE Impact Deep Socket Set (647049)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- GENERAL TOOLS Scribe Needlepoint5-5/16 (84)
- TOOLMATE Tool Tether, 36"L, 10 lb Max. Working Load (0KB6-3CB82)
- SAFEWAZE 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop (SW438)
- PROTO D-Ring Web Tethers (JDRSMOR)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- Dewalt Tool Lanyards & Tethering