Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment
Mfr # DXDP710222
Zoro # G509228018
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 21 1/2 in
- For Use With Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
- Max. Working Load 80 lb
- Material Polyester, Steel
Product Information
- Brand Dewalt
- MFR # DXDP710222
- Zoro # G509228018
- UPC # 00810091650103
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 21 1/2 in |
Width | 2 in |
Fits Shaft Diameter (Maximum) | 4 in |
Fits Handle Diameter (Maximum) | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools |
Item | V-Ring Tool Attachment - Double Wing, 80 lb. capacity |
Max. Working Load | 80 lb |
Material | Polyester, Steel |
Color | Black |
Standards | ANSI/ISEA 121-2018 |
Weight Capacity | 80 lb |
Tool Attachment Method | Cinch, Tape-On |
Attachment Point Style | Choke-On, Tape Wrap |
Strap Color | Black |
D-Ring Material | Steel |
Tethering End Connection | D-Ring |
For Tool Type | Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools |
Tool End Connection | Cinch Loop |
Tethering Component | Attachment Point |
Description
V-Ring Tool Attachment - Double Wing, 80 lb. capacity, Attachment Point Style Choke-On, Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Cinch, Tape-On, Tool End Connection Cinch Loop, Weight Capacity 80 lb, Width 2 in, For Tool Type Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) 4 in, Length 21 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 15 mm L.38 mm (03030015)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- WEAVER Chainsaw Bungee Lanyard w/ Ring and Snap (33592)
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- GEAR KEEPER Wrist Tool Lanyard, 8in L, 5 lb, Strap/Ring (TA1-1001-3PK)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- Dewalt Tool Lanyards & Tethering