Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment
Mfr # DXDP710221
Zoro # G009228020
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 1/2 in
- For Use With Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
- Max. Working Load 35 lb
- Material Polypropylene, Steel
Product Information
- Brand Dewalt
- MFR # DXDP710221
- Zoro # G009228020
- UPC # 00810091650097
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 12 1/2 in |
Width | 2 in |
Fits Handle Diameter (Maximum) | 4 in |
Fits Shaft Diameter (Maximum) | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools |
Item | V-Ring Tool Attachment - Double Wing, 35 lb. capacity |
Max. Working Load | 35 lb |
Material | Polypropylene, Steel |
Color | Black |
Tethering End Connection | D-Ring |
Attachment Point Style | Choke-On, Tape Wrap |
Strap Color | Black |
Tool End Connection | Cinch Loop |
Weight Capacity | 35 lb |
D-Ring Material | Steel |
For Tool Type | Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools |
Tool Attachment Method | Cinch, Tape-On |
Tethering Component | Attachment Point |
Standards | ANSI/ISEA 121-2018 |
Description
V-Ring Tool Attachment - Double Wing, 35 lb. capacity, Attachment Point Style Choke-On, Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Cinch, Tape-On, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 2 in, For Tool Type Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools, Material Polypropylene, Steel, Fits Handle Diameter (Maximum) 4 in, Length 12 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11250)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 100 mm (PRMPLSB-100)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- NOTCH Flow Rope Wrench Fusion Tether Combo (51258)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- TOOLMATE Tool Tether, 36"L, 10 lb Max. Working Load (0KB6-3CB82)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- Dewalt Tool Lanyards & Tethering