Shop All Tire Inflation Kits
Dewalt
Tire Inflator, Range 0 to 150 psi
Mfr # DCC020IB/DCB203
Zoro # G7613437
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Used For Checking Pressure, Deflating, Inflating
- Includes 12V DC Power Cord, Battery, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter
- Material Plastic
- Application Tire Inflation; Sporting Equipment; Camping Mattresses; Rafting and Water Floats; Recreational and Professional Cycling; Off-Roading
Product Information
- Brand Dewalt
- MFR # DCC020IB/DCB203
- Zoro # G7613437
- UPC # 885911532143
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 29 in |
Dimension | 5 in |
Size | 5 in |
Thread Size | 1/4 in NPT |
Overall Height | 5 9/16 in |
Overall Length | 13 1/4 in |
Overall Width | 10 1/4 in |
Description
Cordless Inflator Kit, Power Source Corded/Cordless, Battery Platform 20V MAX, Voltage 20 V, Cordless Tool Kit Contents Bare Tool, Battery, Power Cord, Battery Capacity (1) 2.0 Ah, Number of Batteries Included 1, Maximum Air Pressure 160 psi, Minimum Air Pressure 3 psi, Hose Length 29 in, Battery Included / Bare Tool Battery Included, Includes 12V DC Power Cord, Battery, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter, Tool Weight 5.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Quick Shot - Bodyshop Safe (HT 18015)
- GROTE Adapter, Brake Centre Pin, 7 RV 6 Pole (82-2149)
- BUYERS PRODUCTS Tube Mount for Light Bars (Sold in Pairs) (3035781)
- RACOR Fbo-10 Coal/Sep Kit_10 Micron (FBO 60353)
- DEWALT Quick Connect 3/8"Impact Chuck (DWTDW0521)
- DEWALT TireIn flator, Range 0 to 150 psi (DCC020IB)
- ASTRO PNEUMATIC $TIRE INFLATOR DIAL (AO3081)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- LISLE Harmonic Balancer Puller Set (54810)
- HALTEC Lock-On Air Chuck, Steel (CH-340)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 2 Oz, PK25 (MC200N)
- Dewalt Tire Inflation Kits