Shop All Tape Measures
Dewalt
Tape Measure, 30 ft L Blade
Mfr # DWHT38130S
Zoro # G309984787
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Case Color Black, Yellow
- Features Finger Brake
- Case Type Closed
- Blade Material Steel
Product Information
- Brand Dewalt
- MFR # DWHT38130S
- Zoro # G309984787
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 1/8 in |
Case Height | 3 3/8 in |
Standout Length | 13 ft |
Blade Length - SAE | 30 ft |
Case Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Case Color | Black, Yellow |
Item | Tape Measure |
Features | Finger Brake |
Case Type | Closed |
Blade Material | Steel |
Case Material | ABS Plastic with Rubber Grip |
Lock Type | Slide |
Tip Style | Nonmagnetic Single Hook |
Specialized Scales | Stud Markings |
System of Measurement | SAE |
Numeric Format | Fractional |
Graduation Marks | 1/16" |
Blade Type | Single-Sided |
Blade Return Type | Automatic |
Zero Point Location | Tape End |
Numeric Marks | Fractions, Inches |
Graduation Units | Inches |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 In., Tip Style Nonmagnetic Single Hook, Zero Point Location Tape End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 1/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Case Length 3 5/8 in, Lock Type Slide, Graduation Units Inches, Numeric Marks Fractions, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Orbit-er Tilt Bracket (CC270)
- RIDGID Pins and Clip Set, PK5 (34790)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (19064F)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- DEWALT Tape Measure Atomic 25'L (DWHT36107)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- DEWALT 9 ft. L X 0.5 in. W Tape Measure (DWHT33028M)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- SWANSON TOOL CO Swanson Tool T0108 12 in. Aluminum Speed Square (T0108)
- Dewalt Measuring and Layout Tools