Shop All Rod Hangers
Dewalt
Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK
Mfr # PFM2271050
Zoro # G5358339
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Horizontal/Vertical
- Screw Size 5/16"
- Compatible Material Concrete
- Overall Length 3-1/4"
Product Information
- Brand Dewalt
- MFR # PFM2271050
- Zoro # G5358339
- UPC # 075352305400
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 5/16" |
Overall Length | 3-1/4" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4" |
Shank Length | 2 1/4 in |
Head Dia. | 1/2" |
Anchor Diameter | 3/8 in |
Body Length | 2 1/4 in |
Head Width | 0.5 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Rod Hanger, System of Measurement Inch, Mount Type Horizontal/Vertical, Screw Size 5/16 in, Overall Length 3 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Concrete, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 2 1/4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.0D)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.075.0450)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-30014)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227130N)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 3/16" Size, 3-13/16" L, Steel Zinc Plated, 25 PK (PFM2251500)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Steel, 1/4" Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231100)
- DEWALT Hangermate Pivot Driver, Steel Polished (PFM2201250)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8046957)
- Dewalt Rod Hangers