Shop All Rod Hangers
Dewalt
Suspender Driver, Steel Polished
Mfr # PFM2201300
Zoro # G1723850
original price:
$18.99
10% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish Polished
- Compatible Rod Size Universal
- Color Silver
Product Information
- Brand Dewalt
- MFR # PFM2201300
- Zoro # G1723850
- UPC # 075352308340
- Country of Origin United States
- Category Rod Hangers
Dimensions
Compatible Rod Size | Universal |
Compatible Rod Thread Size | 3/8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Suspender Driver |
Material | Steel |
Finish | Polished |
Color | Silver |
Use With | Hangermate(R)+ Suspender Rod Hangers |
Series | Suspender |
Compatible Anchor Type | Rod Anchors |
Product Type | Socket Driver |
Description
Suspender Driver, Product Type Socket Driver, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 3/8 In., Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Silver, Series Suspender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 25 PK (FW2S01800-025P2)
- ZORO SELECT Thread Forming Screw, #6-32 x 1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (06043PU188)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61915)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211270)
- DEWALT Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281250)
- DEWALT Vertical Vertical Rod Hanger, Steel, 1/4" Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231100)
- DEWALT Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK (PFM2211100)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM224110N)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8045957)
- Dewalt Rod Hangers