Shop All Tape Measures
Dewalt
Stanley Consumer Tools 213707 25 ft. Dewalt Tape Measure
Mfr # 213707
Zoro # G504144399
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 213707
- Zoro # G504144399
- UPC # 76174361070
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- 1-1/8" blade width
- 10' standout for improved end user efficiency
- Wide bass for improved stability
- New integrated lanyard slot
- Rubber slide lock for added comfort & durability
- 5 screws for increased durability
- Compact size is easy to carry
- Fractional read blade for quick & easy measurements
- Ideal for measuring needs in plumbing, carpentry & many other applications
- Length: 25 ft.
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- RIDGID Back Plate (26542)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (992)
- LENOX Band Saw Blade, 7 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (99574D2B72240)
- DEWALT Tape Measure Atomic 25'L (DWHT36107)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- DEWALT Tape Measures, SAE, 30 ft L, 1-1/8" W (DWHT36109S)
- DEWALT Tape Measure Atomic 30'L (DWHT36109)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30455)
- Dewalt Tape Measures