Shop All Tool Lanyards & Tethering
Dewalt
Spring Lanyard
Mfr # DXDP711100
Zoro # G409228040
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools
- Max. Working Load 2 lb
- Color Black
- Anchorage End Material Polyurethane
Product Information
- Brand Dewalt
- MFR # DXDP711100
- Zoro # G409228040
- UPC # 00810091650226
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Clip To Loop Spring Lanyard, 2 lbs., 3 pack |
Max. Working Load | 2 lb |
Color | Black |
Anchorage End Material | Polyurethane |
Tether Style | Coiled |
Weight Capacity | 2 lb |
Tool End Connection | Loop |
Anchorage End Connection | Loop |
For Tool Type | Hand Tools |
Tethering Component | Tether |
Description
Spring Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 7" (59116)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- Dewalt Tool Lanyards & Tethering