Shop All Drive Pin Anchors
Dewalt
Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Plain, 100 PK
Mfr # 06628-PWR
Zoro # G5381892
original price:
$164.99
9% off
new price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Spike
- Material Steel
- Finish Plain
Product Information
- Brand Dewalt
- MFR # 06628-PWR
- Zoro # G5381892
- UPC # 075352066288
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1" |
Shank Length | 2 1/2 in |
Head Diameter | 0.5 in |
Head Height | 0.109375 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 2 1/2 in, Anchor Material Stainless Steel, Finish Plain, Head Type Round, Head Height 0.109375 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 316, Removable Removable, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK (77784)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- ZORO SELECT Ring Pin, Detent, 1/4x1 In, PK10 (30-06)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U04160.037.0125)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Plain, 100 PK (06624-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Plain, 100 PK (06626-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- DEWALT Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03755-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- Dewalt Drive Pin Anchors