Shop All Drive Pin Anchors
Dewalt
Spike Nail Drive Anchor, 1/2" Dia., 6-1/2" L, Steel Zinc Plated, 25 PK
Mfr # 05577-PWR
Zoro # G5382419
product price: $94.59
/pk 25, $3.78/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Spike
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 05577-PWR
- Zoro # G5382419
- UPC # 075352055770
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6-1/2" |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 2-1/2" |
Shank Length | 6 1/2 in |
Head Height | 0.25 in |
Head Diameter | 1 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/2 in, Overall Length 6 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.25 in, Head Diameter 1 in, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050012)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412MPP188B)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 1" L (1409700)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05508-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (05551-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/8" L, Steel Zinc Plated, 100 PK (03756-PWR)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1" L, Steel Zinc Plated, 100 PK (50296-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (04069)
- Dewalt Drive Pin Anchors