Shop All Sockets
Dewalt
Socket Adpater, 3/8" F x 1/2" M
Mfr # DWMT75310B
Zoro # G7302217
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 1/2"
Product Information
Dimensions
Drive Size | 3/8" |
Output Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Adapter |
Description
The DEWALT DWMT75310B 3/8" Drive, SAE Socket is a sturdy and durable socket adapter. It allows you to connect your impact wrench or drill into the fastener for added torque. This 1/2 in. drive socket adapter has a 3/8 in. drive size and comes complete with an SAE measurement type. The DEWALT DWMT75310B 3/8" Drive, SAE Socket will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- BIG HORN Brass Hammer, Hickory Handle, 1lb (15124)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- DEWALT Hangermate Socket Driver, Wood, Steel Polished (PFM2201150)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- PROTO SKT 3/8DR 10MM 12PT (PO5210M)
- TENG TOOLS AT380 3/8" Drive 7/8" Offset Oxygen Sensor Socket (AT380)
- CAPRI TOOLS 3/8 in Drive 5/8 in 12-Point SAE Shallow Socket (CP16354)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- PROTO 1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5744)
- Dewalt Sockets & Ratchets