Shop All Lag Shield Anchors
Dewalt
Single Single Lag Shield, 3/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK
Mfr # 09665-PWR
Zoro # G8722795
original price:
$29.95
15% off
new price: $25.45
/pk 50, $0.51/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Overall Length 1-1/2"
- Sub-Brand Single
- Material Alloy Steel
Product Information
- Brand Dewalt
- MFR # 09665-PWR
- Zoro # G8722795
- UPC # 075352096650
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-1/2" |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 1-5/8" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1 5/8 in |
Screw Size | 3/8 in |
Thread Depth | 0.3125 in |
Bolt or Rod Size | 3/8 in |
Description
Expansion Anchor, Anchor Diameter 3/8 in, Overall Length 5/8 in, Screw Size 3/8 in, Thread Size 5/16 In.-18, Thread Depth 0.3125 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1 5/8 in, Minimum Installation Depth 1 5/8 in, System of Measurement Inch, Expansion Anchor Type Single Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Concrete, Installation Method Machine Screw, Minimum Hole Depth 1 5/8 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 967790 10 x 3 in. Star Drive Ceramic Coated Outdoor Wood Screws; 1200 Count (196760)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-4-1/2-ZN)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG360812081212)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07000.025.0350)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06342-PWR)
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06330-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Stainless Steel Plain, 50 PK (06228-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 100 PK (09220-PWR)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 10 PK (75AED)
- Dewalt Lag Shield Anchors