Shop All Lag Shield Anchors
Dewalt
Single Single Lag Shield, 1/4" Dia, 1-5/16" L, Alloy Steel Plain, 50 PK
Mfr # 09650-PWR
Zoro # G8722777
original price:
$28.09
41% off
new price: $16.35
/pk 50, $0.33/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Overall Length 1-5/16"
- Sub-Brand Single
- Material Alloy Steel
Product Information
- Brand Dewalt
- MFR # 09650-PWR
- Zoro # G8722777
- UPC # 075352096506
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-5/16" |
Drill Bit Size | 1/2" |
Minimum Hole Depth | 3/8" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1 3/8 in |
Screw Size | 1/4 in |
Thread Depth | 0.3125 in |
Bolt or Rod Size | 1/4 in |
Description
Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1/2 in, Screw Size 1/4 in, Thread Size 1/4 In.-20, Thread Depth 0.3125 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1 3/8 in, Minimum Installation Depth 1 3/8 in, System of Measurement Inch, Expansion Anchor Type Single Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Concrete, Installation Method Machine Screw, Minimum Hole Depth 3/8 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-4-SS)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (FBFHEADS1420112P50)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2002-2-1/4)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N04100.075.0225)
- DEWALT Single Single Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09655-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06326-PWR)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06226-PWR)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- DEWALT Lag Shield Short Lag Shield, 3/4" Dia, 2" L, Alloy Steel Zinc Plated, 50 PK (01201-PWR)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK (60774)
- Dewalt Concrete Anchors