Shop All Tool Lanyards & Tethering
Dewalt
Single Leg Tool Lanyard, 80 lb. capacity
Mfr # DXDP720510
Zoro # G209228028
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools
- Max. Working Load 80 lb
- Color Black
- Tethering Component Anchor Point
Product Information
- Brand Dewalt
- MFR # DXDP720510
- Zoro # G209228028
- UPC # 00810091650288
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 70 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Single Leg Tool Lanyard, 80 lb. capacity |
Max. Working Load | 80 lb |
Color | Black |
Tethering Component | Anchor Point |
Tether Style | Elastic |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools |
Tool End Connection | Carabiner |
Anchorage End Material | Aluminum, Polyester |
Weight Capacity | 80 lb |
Description
Single Leg Tool Lanyard, 80 lb. capacity, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Polyester, For Tool Type Hand Tools, Maximum Working Length 70 in, Tool End Connection Carabiner, Tether Style Elastic, Tethering Component Anchor Point, Weight Capacity 80 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 5/8 (BL216PF)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- KIPP Adjustable Handle, Size: 2 M08X35 Zinc, Black Satin, Comp: Steel (K0116.2081X35)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3003)
- HONEYWELL MILLER Hat Lanyard, 2 lb Max. Working Load, PK100 (MHARDHATLAN)
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- Dewalt Tool Lanyards & Tethering