Shop All Tool Lanyards & Tethering
Dewalt
Single Leg Tool Lanyard, 25 lb. capacity
Mfr # DXDP720300
Zoro # G109228005
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools
- Max. Working Load 25 lb
- Color Black
- Weight Capacity 25 lb
Product Information
- Brand Dewalt
- MFR # DXDP720300
- Zoro # G109228005
- UPC # 00810091650257
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 43 3/10 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Single Leg Tool Lanyard, 25 lb. capacity |
Max. Working Load | 25 lb |
Color | Black |
Weight Capacity | 25 lb |
Anchorage End Material | Aluminum, Polyester |
Tethering Component | Tether |
For Tool Type | Hand Tools |
Tether Style | Elastic |
Anchorage End Connection | Carabiner |
Tool End Connection | Carabiner |
Description
Single Leg Tool Lanyard, 25 lb. capacity, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Polyester, For Tool Type Hand Tools, Maximum Working Length 43 3/10 in, Tool End Connection Carabiner, Tether Style Elastic, Tethering Component Tether, Weight Capacity 25 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Lid Organizer for 1690 (1699)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/16)
- PRO-GRADE TOOLS Metal Spring Clamp, 3" (59179)
- CABLE PREP Communications Tool Kit, No. of Pcs. 5 (PIK-659HPT)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- RADIANS Pencil Tether, 3 oz., 36" (RRT-0336)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- Dewalt Tool Lanyards & Tethering