Shop All Tool Lanyards & Tethering
Dewalt
Single Leg Tool Lanyard, 15 lb. capacity
Mfr # DXDP720200
Zoro # G909228021
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools
- Max. Working Load 15 lb
- Color Black
- Includes Steel Carabiner
Product Information
- Brand Dewalt
- MFR # DXDP720200
- Zoro # G909228021
- UPC # 00810091650233
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 51 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Single Leg Tool Lanyard, 15 lb. capacity |
Max. Working Load | 15 lb |
Color | Black |
Includes | Steel Carabiner |
Anchorage End Connection | Carabiner |
Tool End Connection | Carabiner |
Tether Style | Elastic |
For Tool Type | Hand Tools |
Tethering Component | Tether |
Anchorage End Material | Aluminum, Polyester |
Weight Capacity | 15 lb |
Description
Single Leg Tool Lanyard, 15 lb. capacity, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Polyester, For Tool Type Hand Tools, Maximum Working Length 51 in, Tool End Connection Carabiner, Includes Steel Carabiner, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Chucking Reamer, Series DWRR, 6 mm Diameter, 112 Overall Length, Round Shank, Straight Flute, 6 (DWRR6.0MM)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/8 (49708)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- SAFEWAZE 5 lb. Coil Tool Tether (SW411)
- Dewalt Tool Lanyards & Tethering