Shop All Cordless Combination Kits
Dewalt
SHELL 20V MAX BL SCREWGUN & IMPACT KIT
Mfr # DCK268P2
Zoro # G008627633
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 5.0 AH
- Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries; Charger
- Case Included Kit Bag
- Included Fastening Tools DCF887 Impact Driver
Product Information
- Brand Dewalt
- MFR # DCK268P2
- Zoro # G008627633
- UPC # 885911910170
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 5.0 AH |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries; Charger |
Case Included | Kit Bag |
Included Fastening Tools | DCF887 Impact Driver |
Item | Cordless Combination Kit |
Battery Series | 20V MAX XR(R) |
Description
Cordless Combination Kit, Battery Capacity 5.0 AH, Tool Brand DEWALT(R), Battery Series 20V MAX XR(R), Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries; Charger, Included Drills Not Applicable, Included Fastening Tools DCF887 Impact Driver, Included Saws & Grinders Not Applicable, Other Tools and Accessories DCF630 Drywall Screwgun
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-63-5/16X18-40 Adjustable Lever Steel (5T40A02O)
- WESTWARD Precision Torx Screwdriver T8 Round (401L60)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30705P)
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK299D1T1, DCV580, DCG412)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK299M2, DCV580, DCG412)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- Dewalt Cordless Combination Kits