Shop All Milling and Drilling Accessories
Dewalt
Set Tool, For 1/4 in Snake+, Zinc Plated
Mfr # 6402SD-PWR
Zoro # G2370956
original price:
$13.59
32% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Wall Type Zinc Plated
- Finish Zinc Plated
- Series Snake+
Product Information
- Brand Dewalt
- MFR # 6402SD-PWR
- Zoro # G2370956
- UPC # 075352784533
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Compatible Anchor Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anchor Setting Tool |
Material | Steel |
Wall Type | Zinc Plated |
Finish | Zinc Plated |
Series | Snake+ |
Tool Type | Drive Tool |
System of Measurement | Inch |
Compatible Anchor Type | Screw Anchors |
Description
Anchor Setting Tool, Compatible Anchor Size 1/4 in, Compatible Anchor Type Screw Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Drive Tool, Includes Not Applicable, Series Snake+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. TAPE COMPANY INC. 540'Twistorg Level Reel (24406)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45364)
- DEWALT Set Tool, For 3/8 in Snake+, Zinc Plated (6407SD-PWR)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- DEWALT Drill Accessories, 2-5/8"x4-3/4 (DWAPVCBLD)
- DEWALT Set Tool, For 1/2 in Snake+, Zinc Plated (6404SD-PWR)
- DEWALT Drill Accessories, 2-3/4"x2-3/4 (DWACPR34)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA38)
- SANDVIK Coromant Coroturn107 Capto Hp Cutting Unit 140Mm Bore (C4-SVJBL-27050-16HP)
- Dewalt Milling and Drilling Accessories