Shop All Circular Saw Blades
Dewalt
Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk)
Mfr # DW3591B10
Zoro # G7634715
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Grind ATB
- Hook Angle 15 Degrees
- Kerf 0.071"
- Tip Material Carbide Tipped
Product Information
- Brand Dewalt
- MFR # DW3591B10
- Zoro # G7634715
- UPC # 028874035911
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.071 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 18, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Combination Cutting, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 6" x 8" SDS+ Hammer Bit (DW5453)
- CURRENT TOOLS 77 Electric Conduit Bender with 700R 1/2"-2" Rigid Shoe Group (77RIG)
- GREENLEE Greenlee Punch 745M-16.2 (745M-16.2)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- DEWALT Circular Saw Blade, 7 1/4 in, PK10 (DWAW71424B10)
- DEWALT 8" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3531)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW61240)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T (48-40-1036)
- Dewalt Power Saw Blades