Shop All Self Locking Inserts
Download CAD Files
Dewalt
Self Locking Thread Insert, Carbon Steel, 100 PK
Mfr # 6400SD-PWR
Zoro # G8231973
product price: $74.19
/pk 100, $0.74/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Insert Diameter 3/8 in
- Overall Length 11/16 in
- Material Carbon Steel
Product Information
- Brand Dewalt
- MFR # 6400SD-PWR
- Zoro # G8231973
- UPC # 075352784526
- Country of Origin Taiwan, Province of China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Insert Diameter | 3/8 in |
Overall Length | 11/16 in |
Drill Bit Size | 3/8 in |
Minimum Installation Depth | 1-5/8 in |
Maximum Hole Diameter | 0.375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Self Locking Thread Insert |
Compatible Material | Concrete |
Material | Carbon Steel |
Wall Type | Heavy Wall |
Finish | Zinc Plated |
Thread Type | Coarse |
Installation Method | Drive Tool |
Industry Standards | ACI 355.2 |
Internal Thread Class | UNC |
Standards | ANSI |
Series | Snake+ |
Thread Direction | Right Hand |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Internal Thread Fit | 2B |
Material Grade/Class | Grade B7 |
Description
Self Locking Thread Insert, Compatible Material Concrete, Compatible Tap Size Not Applicable, Drill Bit Size 3/8 in, External Thread Fit Not Applicable, External Thread Size Not Applicable, Finish Zinc Plated, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-20, Material Steel, Material Grade/Class Grade B7, Maximum Hole Diameter 0.375 in, Minimum Installation Depth 1 5/8 in, Overall Length 11/16 in, System of Measurement Inch, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 5/8 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 12000 PK (0.PPC08058Z17)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55010.050.0040)
- ZORO SELECT #12-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0050)
- DEWALT Self Locking Thread Insert, Carbon Steel, 50 PK (6401SD-PWR)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (319-3)
- E-Z LOK Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel (329-10F)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- Dewalt Self Locking Inserts