Shop All Masonry Drill Bits
Dewalt
SDS Plus Rebar Cutters
Mfr # DWA54100
Zoro # G4427817
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 1 1/2 in
- Drilling Length 1 1/2 in
- Impact Rated No
Product Information
- Brand Dewalt
- MFR # DWA54100
- Zoro # G4427817
- UPC # 885911679541
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 in |
Shank Size | 1 1/2 in |
Drilling Length | 1 1/2 in |
Overall Length | 12 in |
Shank Diameter | 1 in |
Maximum Drilling Depth | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Shank Shape | SDS Plus |
Impact Rated | No |
Percussion Rated | No |
For Use With - Drills | Hammer Drill |
Shop By | Hot Buys |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Decimal Equivalent | 1 |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Cutting Direction | Right Hand |
Shank Type - Machining | SDS Plus |
Description
Rebar Cutter Drill Bit, 1 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 1 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA DIXON TICONDEROGA Carpenter Chalk, Blue (77705)
- WIDIA Hand Tap Set, 3 PC, HSS, M10-1.5, D6 Limit (14816)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- DEWALT 3/8" x 5-1/4" Multi Material Drill Bit (DWA56245)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- DRILLCO 5/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1406B)
- Dewalt Masonry Drill Bits