Shop All Putty & Joint Knives, Spatulas, Scrapers
Dewalt
SDS Max Floor Scraper
Mfr # DWA5841
Zoro # G4509744
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 6 in
- Blade Material Stainless Steel
- Blade Length 5/64 in
- Color Silver
Product Information
- Brand Dewalt
- MFR # DWA5841
- Zoro # G4509744
- UPC # 885911680714
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 5/64 in |
Overall Width | 6 in |
Overall Height | 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Stainless Steel |
Color | Silver |
Handle Material | Stainless Steel |
Putty Knife/Scraper Blade Flexibility | Stiff |
Item | Replacement Floor Scraper Blade |
Nonsparking | No |
Material | Stainless Steel |
Blade Type | Standard |
Product Type | Replacement Scraper Blade |
Description
If you have a DEWALT DWA5841 Floor Scraper, you will need to replace the blade at some point. This replacement floor scraper blade is made of stainless steel and measures 6 in. in width. It has a 5/64" length and is compatible with the DEWALT DWA5841 Floor Scraper. The handle is also made of stainless steel, ensuring that it can stand up to wear and tear for years to come. If you are looking for a replacement floor scraper blade for your DEWALT DWA5841 Floor Scraper, this product will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-V (44392)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- INSIZE Depth Attachment (6140-300A)
- DEWALT Putty Knife, CS, Soft Grip Handle, 6 (DXTT-2-152)
- DEWALT Putty Knife, SS, Soft Grip Handle, 6 (DXTT-2-142)
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 (DXTT-2-140)
- DEWALT Putty Knife, SS, Soft Grip Handle, 8 (DXTT-2-144)
- DEWALT Putty Knife, CS, Soft Grip Handle, 4 (DXTT-2-150)
- DEWALT Putty Knife, SS, Soft Grip Handle, 5 (DXTT-2-141)
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- Dewalt Putty & Joint Knives, Spatulas, Scrapers