Shop All Rotary Hammer Accessories
Dewalt
SDS MAX 3" x 16" Scaling Chisel
Mfr # DWA5855
Zoro # G7420192
original price:
$53.11
14% off
new price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- For Use With SDS Max Chipping Hammer Drills
- Application Scaling Chisel (Wide Chisel) Is Used For Removing Tile, Concrete Splatter, And Other Excess Material
- Overall Length (In.) 16 in
Product Information
- Brand Dewalt
- MFR # DWA5855
- Zoro # G7420192
- UPC # 885911284264
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 16 in |
Shank Size (In.) | SDS MAX |
Blade Width (In.) | 3 in |
Length (In.) | 16 in |
Overall Length | 16 in |
Drill Bit Size | 3 in |
Head Width | 3 in |
Shank Hex Size | 45/64 in |
Shank Diameter | 45/64 in |
Maximum Drilling Depth | 6 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, R8 Shank, Import (8-560-1005)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 23/64 (C18449)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DEWALT 3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank (DW5785)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR (DWH079D)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- BOSCH Hammer Steel, Ground Rod Driver, 3/4 Hex (HS1524)
- Dewalt Rotary Hammer Accessories