Shop All Cordless Screwdrivers
Dewalt
Screwdriver, Cordless, 12V DC, 1100 RPM
Mfr # DCF601B
Zoro # G8714831
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Tool Length 4 51/64 in
- Chuck Size 1/4 in
- Battery Capacity 2.0 Ah
Product Information
- Brand Dewalt
- MFR # DCF601B
- Zoro # G8714831
- UPC # 885911631945
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 4 51/64 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Height | 7 1/4 in |
Overall Length | 4 3/4 in |
Description
Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12V, Max. Torque Not Rated, No Load RPM 0 to 1100, Clutch Style Adjustable, Series XTREME, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Features Lightweight, Quick Release Drop/Load Hex, Tool Length 4 51/64 in, Tool Weight 1.5 lb, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8 TPI Reciprocating Saw Blade, 5 PK (LXAR12108CT)
- MILWAUKEE TOOL Tape Measure, SAE, 25 ft. L, 1" W Blade (48-22-0325, 48-22-0325)
- PERFORMANCE TOOL 7-Pc Sae T-Handle Hex Key Set, W1711 (W1711)
- CMT USA INC Knife, Carbide, 12X12X1.5MM 4 Edge (790.120.00)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT (DCF622M2)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- PANASONIC Cordless Screwdriver Kit, 3.6V, 1.5A/hr (EY7410LA1C)
- Dewalt Cordless Screwdrivers