Shop All Screwdriver Bits
Dewalt
Screwdriver bits, Socket Bit, PK50
Mfr # DWA1SP14IRB
Zoro # G002685875
product price: $25.89
/pk 50, $0.52/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Spanner
- Fastening Tool Tip Size #14
- Shank Style Hex
Product Information
- Brand Dewalt
- MFR # DWA1SP14IRB
- Zoro # G002685875
- UPC # 885911340816
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #14 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Spanner |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Black Oxide |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Description
Insert Bit, Application - Tools Power, Bit Style Spanner, Fastening Tool Tip Size #14, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- STEELMAN Dual Capacity Come Along Cable Puller with 10.5ft 3/16'' Cable in Chrome, Black, Red (61242)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- DEWALT 2" Torx T20 IMPACT READY(R) 2pk (DWA2TX20IR2)
- DEWALT Insert Bit, 1/4In, Torx, T30, 1In (50 Pack) (DWA1TX30IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2061)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Slotted (HTS-3A-1PK)
- Dewalt Screwdrivers and Nutdrivers