Shop All Screwdriver Bits
Dewalt
Screwdriver Bits, 1/4 in Hex Shank Size
Mfr # DWAF1PH2IR30
Zoro # G710565735
product price: $12.59
/pk 30, $0.42/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style FLEXTORQ(R)
- Fastening Tool Tip Size PH2
- Shank Style Hex
Product Information
- Brand Dewalt
- MFR # DWAF1PH2IR30
- Zoro # G710565735
- UPC # 885911567954
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | FLEXTORQ(R) |
Fastening Tool Item | Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Drill, Impact Driver |
Item | Screwdriver Bits |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Black Manganese Phosphate |
Description
Screwdriver Bits, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Yes, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305230)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #3 (50 Pack) (DWA3SQ3IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR5)
- DEWALT Nutsetter, 3/8In Hex, 2-9/16In L, Steel (25 Pack) (DW2223IRB)
- DEWALT Insert Bit, 1/4In, Torx, T8, 2In (50 Pack) (DWA2TX8IRB)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF346516)
- Dewalt Screwdriver Bits