Shop All Cordless Screwdrivers
Dewalt
Screw Gun Kit, Cordless, 20V DC
Mfr # DCF622M2/DWST17820
Zoro # G801059518
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/4 in
- Battery Capacity 4.0 Ah
- Brushless Motor Yes
Product Information
- Brand Dewalt
- MFR # DCF622M2/DWST17820
- Zoro # G801059518
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Overall Length | 9 1/4 in |
Drive Size | 1/4 in |
Description
Screw Gun Kit, Chuck Size 1/4 in, Voltage 20V, Series 20V MAX* XR, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Features Belt Hook, LED Worklight, Tool Weight 2.8 lb, Includes (1) Bare Tool, (2) Batteries, (1) Charger, Belt Hook, Tool Bag, Mfr. No. DWST17820
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (435-0.2165)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-041)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- DEWALT Cordless Screwdriver, Chuck 1/4", 4850 RPM (DCF630D2)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- DEWALT Cordless Screwdriver Kit, 1/4" Hex Chuck (DCF630E1)
- DEWALT Screwdriver, Cordless, 12V DC, 1100 RPM (DCF601B)
- PROTO Cordless Screwdriver Kit, 1/4" Drive Size (J6652S)
- Dewalt Cordless Screwdrivers