Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK
Mfr # PFM1411840
Zoro # G1722450
product price: $77.95
/pk 10, $7.80/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 8 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Product Information
- Brand Dewalt
- MFR # PFM1411840
- Zoro # G1722450
- UPC # 075352305172
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Screw Size | 8 in |
Overall Length | 8" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 2 1/2 in |
Drill Size | 1/4 in |
Thread Length | 4 1/4 in |
Body Length | 8 in |
Head Width | 1.125 in |
Head Height | 0.67 in |
Description
Screw Anchor, Anchor Diameter 3/4 in, Screw Size 8 in, Overall Length 8 in, Thread Length 4 1/4 in, Head Type Hex, Head Width 1.125 in, Head Height 0.67 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK (37NWS1)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- HILTI BOX OF 15 ANCHOR 5/8IN X 4-3/4IN HAND TOOLS PARTS AND ACCESSORY, 14PK (KB-TZ 387516)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21470)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Zinc Plated, 25 PK (PFM1411680)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Zinc Plated, 25 PK (PFM1411540)
- DEWALT 3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12740B)
- DEWALT Screw-Bolt+ Concrete Screw, 2-5/8" L, Steel Zinc Plated, 100 PK (PFM1411080)
- LIGHTHOUSE Masonry Screw, Flat, 100 PK (LI698250)
- Dewalt Anchor Screws