Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK
Mfr # PFM1461680
Zoro # G1722310
product price: $206.99
/pk 25, $8.28/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 8 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Product Information
- Brand Dewalt
- MFR # PFM1461680
- Zoro # G1722310
- UPC # 075352302560
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Screw Size | 8 in |
Overall Length | 8 in |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2 1/2 in |
Thread Length | 5 in |
Head Width | 0.9375 in |
Head Height | 0.58 in |
Body Length | 8 in |
Description
Screw Anchor, Anchor Diameter 5/8 in, Screw Size 8 in, Overall Length 8 in, Thread Length 5 in, Head Type Hex, Head Width 0.9375 in, Head Height 0.58 in, Drive Type External Hex, Material Steel, Finish Galvanized, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00889)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822240G)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- DEWALT Screw-Bolt+ Concrete Screw, 5 in L, Steel Galvanized, 50 PK (PFM1461300)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 20 PK (PFM1461800)
- DEWALT Screw-Bolt+ Concrete Screw, 10" L, Steel Zinc Plated, 10 PK (PFM1411880)
- DEWALT 1/4in x 3-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12728B)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 8 in L, Steel Zinc Plated, 5 PK (U70520.062.0800)
- Dewalt Concrete Anchor Screws