Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK
Mfr # PFM1411240
Zoro # G1722231
product price: $29.69
/pk 50, $0.59/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 3 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Product Information
- Brand Dewalt
- MFR # PFM1411240
- Zoro # G1722231
- UPC # 075352304977
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Screw Size | 3 in |
Overall Length | 3" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1 1/2 in |
Drill Size | 5/32 in |
Thread Length | 2 in |
Minimum installation Depth | 3/4" |
Head Width | 0.5625 in |
Head Height | 0.38 in |
Body Length | 3 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Screw Size 3 in, Overall Length 3 in, Thread Length 2 in, Head Type Hex, Head Width 0.5625 in, Head Height 0.38 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Jam Nut, M12, Steel, Class 4, Zinc Plated (A442012000JZ)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78563)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8375000)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK (PFM1411160)
- DEWALT Screw-Bolt+ Concrete Screw, 2-5/8" L, Steel Zinc Plated, 100 PK (PFM1411080)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/4" L, Steel Zinc Plated, 100 PK (PFM1411060)
- DEWALT Screw-Bolt+ Concrete Screw, 2 in L, Steel Zinc Plated, 50 PK (PFM1411340)
- TAPCON Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel (50426)
- Dewalt Anchor Screws