Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 100 PK
Mfr # PFM1411100
Zoro # G1722049
original price:
$52.92
22% off
new price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 3 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Product Information
- Brand Dewalt
- MFR # PFM1411100
- Zoro # G1722049
- UPC # 075352304946
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Screw Size | 3 in |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1 in |
Thread Length | 2 1/2 in |
Body Length | 3 in |
Head Width | 0.4375 in |
Head Height | 0.33 in |
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 3 in, Overall Length 3 in, Thread Length 2 1/2 in, Head Type Hex, Head Width 0.4375 in, Head Height 0.33 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (335-6)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Stainless Steel (580-M10-NI)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- ZORO SELECT Jam Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (U55090.025.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411360)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- DEWALT 1/4in x 2-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12726B)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- DEWALT 3/16in x 2-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM2ELG611)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- Dewalt Anchor Screws