Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 3 in L, Steel Zinc Plated, 25 PK
Mfr # PFM1411540
Zoro # G1722100
original price:
$81.99
5% off
new price: $77.89
/pk 25, $3.12/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 3 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Product Information
- Brand Dewalt
- MFR # PFM1411540
- Zoro # G1722100
- UPC # 075352305080
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Screw Size | 3 in |
Overall Length | 3 in |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2 1/2 in |
Thread Length | 2 3/4 in |
Head Width | 0.9375 in |
Head Height | 0.58 in |
Body Length | 3 in |
Description
Screw Anchor, Anchor Diameter 5/8 in, Screw Size 3 in, Overall Length 3 in, Thread Length 2 3/4 in, Head Type Hex, Head Width 0.9375 in, Head Height 0.58 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M16C60KCS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.060.0050)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0100)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250025)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK (PFM1411720)
- DEWALT Screw-Bolt+ Concrete Screw, 10" L, Steel Zinc Plated, 10 PK (PFM1411880)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK (PFM1411840)
- DEWALT Screw-Bolt+ Concrete Screw, 1-1/4" L, Steel Zinc Plated, 100 PK (PFM1411000)
- DEWALT 1/4in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12760B)
- DEWALT 3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12700B)
- Dewalt Anchor Screws