Shop All Diamond Saw Blades
Dewalt
Saw Blades
Mfr # DW47350
Zoro # G809231985
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Ceramic; Granite; Marble; Porcelain; Stone
- Materials Cut Ceramic, Granite, Marble, Porcelain, Stone
- For Use With Saw Type Circular Saw
- Blade Dia. 3 in
Product Information
- Brand Dewalt
- MFR # DW47350
- Zoro # G809231985
- UPC # 885911754248
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 3 in |
Arbor Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Ceramic; Granite; Marble; Porcelain; Stone |
Materials Cut | Ceramic, Granite, Marble, Porcelain, Stone |
For Use With Saw Type | Circular Saw |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Continuous |
For Use On Concrete Type | Granite, Marble, Stone |
Max. Blade Speed | 20,300 RPM |
Item | Saw Blades |
Diamond Knockout | No |
Blade Material | Diamond |
Grade | Professional |
Description
Saw Blades, Blade Dia. 3 in, Arbor Size 3/8 in, Arbor Shape Round, Max. Blade Speed 20,300 RPM, For Use With Saw Type Circular Saw, Cutting Type Dry, Rim Type Continuous, Primary Material Application Ceramic; Granite; Marble; Porcelain; Stone, Materials Cut Ceramic, Granite, Marble, Porcelain, Stone, For Use On Concrete Type Granite, Marble, Stone, Grade Professional, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (1EYJ5)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- MILWAUKEE TOOL FASTBACK Blunt Tip Hawkbill Folding Knife (48-22-1526)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- DEWALT 4" XP Turbo Segmented Diamond Blade (DW4711T)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- DEWALT 4" x .060" Ceramic Tile Blade Wet/Dry (DW4729)
- DEWALT 7" HP Segmented Diamond Blade (DW4784)
- DEWALT 4" x .250 XP tuck point blade (DW4710)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- Dewalt Diamond Saw Blades