Shop All Safety Glasses
Dewalt
Safety Glasses, Mirror Scratch-Resistant
Mfr # DPG58-6D
Zoro # G7416306
original price:
$12.29
9% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand Dewalt
- MFR # DPG58-6D
- Zoro # G7416306
- UPC # 674326217598
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 1.67 |
Height | 2 |
Size | Universal |
Dimensions | 1.67 L x 2 H x 6.5 W |
Description
Safety Glasses, Series Reinforcer(TM), Gender Unisex, Lens Color Red Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- CONDOR Gloves, Hi-Vis Lime, 2XL, Wtrpf Thermal, PR (48WU28)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG52-11)
- DEWALT Ballistic Safety Glasses, Silver Mirror Scratch-Resistant (DPG55-6D)
- DEWALT Safety Glasses, Clear Anti-Fog (DPG96-11D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG54-9D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG101-9D)
- PYRAMEX Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant (SBR5020DT)
- Dewalt Eye Protection