Shop All Safety Glasses
Dewalt
Safety Glasses, Mirror Scratch-Resistant
Mfr # DPG51-6
Zoro # G3279403
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Dewalt
- MFR # DPG51-6
- Zoro # G3279403
- UPC # 674326223773
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Radius |
UV Protection | 99.9% UVA |
Standards | ANSI Z87.1 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Photochromatic Lens | No |
Metal Detectable | No |
Arm Tip Type | Hybrid |
Frame Style | Wraparound |
Arm Color | Black |
Frame Type | Full-Frame |
Description
Safety Glasses, Series Radius(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- ACCUFORM SAFETY SIGNS CARDBOARD ONLY 10 X 14 MPLR558XT (MPLR558XT)
- BRADY Label, 1 1/16 in W, Yellow (M6-171-593-YL)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG51-2)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG51-9)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG51-1)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG96-6D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG101-1D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG95-9D)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- Dewalt Safety Glasses