Shop All Reader Eyewear
Dewalt
Safety Glasses, Clear Scratch-Resistant
Mfr # DPG59-115D
Zoro # G7755727
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
Product Information
- Brand Dewalt
- MFR # DPG59-115D
- Zoro # G7755727
- UPC # 674326217611
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Universal |
Series | REINFORCER RX(TM) |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1+ |
Includes | Protective Eyeglass Sleeve |
Diopter | 1.5 |
Includes Polarized Lens Coating | No |
Description
Safety Glasses, Series REINFORCER RX(TM), Gender Universal, Lens Color Clear, Polarized Lens No, Lens Coating Scratch Resistant, Frame Color Clear, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, UV Protection 99.9 Percent UVA, Includes Protective Eyeglass Sleeve, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-215D)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-220D)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- DEWALT Reading Glasses, +1.0, Clear, Polycarbonate (DPG59-110D)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- Dewalt Reader Eyewear