Shop All Pipe & Tubing Tool Parts
Dewalt
Replacement Knives for DW733
Mfr # DW7332
Zoro # G7637962
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 15 1/4 in
- Material Steel
- Blade Type Planer Blade
- Number of Blades 2
Product Information
- Brand Dewalt
- MFR # DW7332
- Zoro # G7637962
- UPC # 028875073325
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 15 1/4 in |
Overall Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planer Knife |
Material | Steel |
Blade Type | Planer Blade |
Number of Blades | 2 |
Thickness | 3/8 in |
Product Type | Blades |
Compatible Manufacturer Model Number | DW733 |
Description
Planer Knives, Blade Type Planer Blade, Compatible Manufacturer Model Number DW733, Material Steel, Number of Blades 2, Compatible Grainger Model Number 4GD65, Overall Length 15 1/4 in, Overall Width 4 in, Product Type Blades, Thickness 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Stud, Draw-3/8 (1614SSP)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- IDEAL Extendable Screwdriver (35-947)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 12 x 13mm (WO-12X13)
- DEWALT Brush (649380-00)
- DEWALT Guard (643772-00)
- DEWALT Belt Hook Kit (N268241)
- DEWALT Cord Set (659204-00)
- DEWALT Reversible carbide planer blades (DW6658)
- DEWALT Brush and Lead (614367-00)
- RIDGID Threaded Stud (39976)
- Dewalt Pipe & Tubing Tool Parts