Shop All Device Holders & Mounts
Dewalt
Reinforced Magnetic Vent Mount
Mfr # 204 0435 DW2
Zoro # G807969002
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Includes (2) Metal Plates
- Color Black, Yellow
- Depth 2.75
Product Information
- Brand Dewalt
- MFR # 204 0435 DW2
- Zoro # G807969002
- UPC # 826341043038
- Country of Origin Taiwan, Province of China
- Category Device Holders & Mounts
Dimensions
Depth | 2.75 |
Width | 2.08 |
Height | 1.81 |
Overall Height | 1 3/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Includes | (2) Metal Plates |
Color | Black, Yellow |
Fits Model | Universal |
Features | Neodymium Magnet |
Item | Reinforced Magnetic Vent Mount |
Fits Brand | DEWALT |
Product Type | Reinforced Magnetic Vent Mount |
Compatible with Brand | Dewalt |
Description
Reinforced Magnetic Vent Mount, Product Type Reinforced Magnetic Vent Mount, Compatible with Brand Dewalt, Compatible with Manufacturer Model Number Not Applicable, Features Neodymium Magnet, Color Black, Yellow, Includes (2) Metal Plates, Material Plastic, Overall Depth 2 3/4 in, Overall Height 1 3/4 in, Overall Width 2 1/8 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Butt Splice, Copper, 4 Gauge, PK10 (6651-010)
- ESCO/EQUIPMENT SUPPLY CO All-In-One Wheel Weight Tool (50128)
- ASA ELECTRONICS JENSEN AM/FM ANTENNA W/ WHIP (AN519)
- RUGGED RIDGE SOFT ROPE SHACKLE, 7/16-INCH, 7500 LBS WLL (11235.5)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- K&N Toyota Tundra 4.6L V-8/2014 Air, 33-5017 (33-5017)
- MAG DADDY Magnet Mount (MM200)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- NITE IZE Squeeze Black/Gray Phone Mount Clamp For MagSafe Phones Cases and Wireless Chargers (STS-01-R7)
- AGILUX Lumirail Holder Expandable Cell Phone Holder with 1/4-20 thread receiver Black (FL004)
- POWER ACOUSTIK Power Acoustik RA44499 6.2 in. Incite Double-Din In-Dash Detachable LCD Touchscreen DVD Receiver with Bluetooth (RA44499)
- Dewalt Device Holders & Mounts