Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced Cable for USB-C to USB-C
Mfr # 131 1354 DW2
Zoro # G107967470
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 6 ft
- Color Black, Yellow
- Connector Type USB-C
- USB Specification 2.0
Product Information
- Brand Dewalt
- MFR # 131 1354 DW2
- Zoro # G107967470
- UPC # 826341042963
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reinforced USB Cable |
Color | Black, Yellow |
Connector Type | USB-C |
USB Specification | 2.0 |
Standards | CE, FCC, RoHS |
For Use With | USB-C Port |
End 1 Connection Type | Type C |
End 2 Connection Type | Type C |
Features | Braided Nylon Jacket Resists Scuffs and Tangles, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear |
Product Type | Reinforced USB Cable |
End 1 Number of Connections | 1 |
Jacket Material | Nylon |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Reinforced USB Cable, USB Specification 2.0, 6 ft, Color Black, Yellow, Connector Type USB-C, Braided Nylon Jacket Resists Scuffs and Tangles, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With USB-C Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Inspiron 15 7000 Battery (INSPIRON 15 7000 BATTERY DELL)
- JABRA Jabra Speak 510 Ms Speakerphone (7510-109)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 9"L, 1000 Fasteners, White 1000PK (MNK18801)
- ILC Replacement for Medcare Products Stand N` Weigh Retrofit Battery (STAND N` WEIGH RETROFIT BATTERY MEDCARE PRODUCTS)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- DEWALT Reinforced Cable for Lightning, 6 ft. (131 1325 DW2)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- VENTEV 20W USB C PD Car Charger and C to Apple Lightning Cable, Dark Gray (CC20-CL257361)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables