Shop All Oscillating Tool Accessories
Dewalt
Rectangular Scraping (Flush)
Mfr # DWA4234
Zoro # G4848719
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3 in
- Number of Pieces 1
- For Use With Oscillating Tools
- Material Stainless Steel
Product Information
- Brand Dewalt
- MFR # DWA4234
- Zoro # G4848719
- UPC # 885911471497
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 3 in |
Overall Length | 3 3/4 in |
Blade Length | 1 5/8 in |
Blade Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
For Use With | Oscillating Tools |
Item | Oscillating Scraper Blade |
Material | Stainless Steel |
Application | Rigid Scraper |
Scraper Type | Rigid |
Blade Shape | Straight |
Oscillating Tool Accessory Type | Scraping Blade |
Blade Material | Steel |
Connection Style | Universal Open-Back |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Blade Type | Scraping |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 1 1/4 in, Blade Length 1 5/8 in, Overall Length 3 3/4 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Application Rigid Scraper, Blade Material Steel, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 5/16", HSS (08051)
- MASON Leveling Mount, Dia.: 8" (5C030)
- U.S. TAPE COMPANY INC. 135' Twist Fluoorg Reel (25006)
- MAKITA 12V max CXT® 4.0Ah Battery, 2/pk (BL1041B-2)
- DEWALT 2-1/2"Precision Tooth - 10 pack (DWA4271B)
- DEWALT Diamond Flush Cut (DWA4242)
- DEWALT Diamond Half Moon (DWA4240)
- DEWALT Caulk Removing (Wide) (DWA4235)
- DEWALT Diamond Swing Blade (DWA4241)
- DEWALT 1/4" Precision Tooth 10 Pack (DWA4270B)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- Dewalt Oscillating Tool Accessories