Shop All Reciprocating Saws
Dewalt
ReciprocatIng Saw, Cordless, Compact, 20VDC
Mfr # DCS369B
Zoro # G7593644
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 20 V
- Stroke Length 5/8 in
- Power Source Cordless
Product Information
- Brand Dewalt
- MFR # DCS369B
- Zoro # G7593644
- UPC # 885911625173
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Tool Length | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Cordless Tool Kit Contents | (1) Bare Tool |
Voltage | 20 V |
Power Source | Cordless |
Max. Strokes per Minute | 2,800 |
Tool Style | Compact |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | Yes |
Battery Series | 20V Max |
Tool Weight | 3.13 lb |
Min. Strokes per Minute | 0 |
Charger Included | No |
Series | Atomic 20V Max |
Variable Speed | Yes |
Includes | (1) Belt Hook, (2) Blades |
Features | 37% Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade |
Number of Batteries Included | 0 |
Description
Reciprocating Saw, Cordless, Series Atomic 20V Max, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 3.13 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V, Battery Series 20V Max, Number of Batteries Included 0, Charger Included No, Includes (1) Belt Hook, (2) Blades
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS EXT SKT MT (30451DN)
- GEARWRENCH 1/4" Drive Magnetic Socket Rail Includes 14 Clips (83126)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X25)
- PROFERRED 10" Plumbing Adjustable Wrench, Phosphate Finish (T08003)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- DEWALT Cordless Reciprocating Saw, 16" L, 20V (DCS382H1)
- DEWALT Reciprocating Saw Kit, Bonus Battery (DCS389X2)
- DEWALT 12.0 Amp COMPACT Reciprocating Saw (DWE357)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw (Tool Only) (DCS389B)
- DEWALT 6" L x 18 TPI Bi-metal Reciprocating Saw (20566618R/ DWE305)
- EVOLUTION 7 Amp Multi Material Reciprocating Saw (R230RCP)
- Dewalt Reciprocating Saws