Shop All Reduced Shank Drill Bits
Dewalt
Reciprocating Saw Blade, 6"Bi-Metal Strght Back, 24 Teeth Per Inch
Mfr # DWTDW4813
Zoro # G7802403
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DWTDW4813
- Zoro # G7802403
- Country of Origin United States
- Category Reduced Shank Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw Blade,6"Bi-Metal Strgh |
Description
Reciprocating Saw Blade,6 In.Bi-Metal Strgh
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- REED CONE CHAMFER 3/4 in - 2 1/2 in IN, DP/M 04438 (PDEB250)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- VIKING Reduced Shank Bit, 27/32in, HSS, 135 Deg (VI 29760)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 45/64 (C17043)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 31/32 (C17060)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD21/32)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/32)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD7/16)
- Dewalt Drill Bits