Shop All Reciprocating Saw Blades
Dewalt
Reciprocating Saw Blade, 12" L, 1" H
Mfr # DWAR156CT-1
Zoro # G006888166
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Material Carbide Tipped
- Cut Width 2 in
- Application Cast Iron, Stainless Steel, Thick Metal
- Length 12 in
Product Information
- Brand Dewalt
- MFR # DWAR156CT-1
- Zoro # G006888166
- UPC # 885911644549
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 2 in |
Length | 12 in |
Blade Width | 1 in |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Material | Carbide Tipped |
Application | Cast Iron, Stainless Steel, Thick Metal |
Teeth per Inch | 6 |
For Use With Saw Type | Reciprocating Saw |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Cast Iron, Stainless Steel, Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 6, Cut Width 2 in, Tip Material Carbide Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Rod Sewer 1/2X3/64X25' (50250)
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- CAPRI TOOLS 64 oz Dead Blow Hammer (CP10099)
- BETA SAE T-Handle Hex Key, 3/16 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- DEWALT Reciprocating Saw Blade, 12" L, 1" H (DWAR12108CT-1)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4813)
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- DEWALT 12 Piece Bi-Metal Reciprocating Saw Blade Set with Telescoping Case (DW4892)
- DEWALT 9" 10TPI 2X Recip Blade 5pk (DWA4179)
- Dewalt Reciprocating Saw Blades