Shop All Cordless Impact Tools
Dewalt
Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM
Mfr # DCF512D1
Zoro # G306461823
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Tool Weight 2.4 lb
- Charger Included Yes
- Retainer Type Ball Detent
Product Information
- Brand Dewalt
- MFR # DCF512D1
- Zoro # G306461823
- UPC # 885911738293
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Overall Length | 14 3/16 in |
Head Width | 1 3/16 in |
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Tool Weight | 2.4 lb |
Charger Included | Yes |
Retainer Type | Ball Detent |
Fastening Torque | 70 ft-lb |
Charger Model | Mfr. No. DCB112 |
Number of Batteries Included | 1 |
Features | Glass-Filled Nylon Housing, Variable Speed Trigger |
Brushless Motor | Yes |
Case Included | Yes |
Power Source | Cordless |
Battery Capacity | (1)2.0Ah |
Voltage | 20V DC |
Free Speed | 250 RPM |
Wireless Tool Tracking | No |
Battery Model No. | 21RV46 |
Handle Type | In-Line |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 1/2 in Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1)2.0Ah, Battery Model No. 21RV46, Battery Series 20V, Charger Included Yes, Charger Model Mfr. No. DCB112, Case Included Yes, Overall Length 14 3/16 in, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita Cb203, Brush Set (CB203)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/32 (54067)
- MELIN TOOL CO Carbide GP End Mill Ball 5/32"X9/16 (AMG-605-B)
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- DEWALT Cordless Rachet w/ BONUS BATTERY (DCF510B/DCBP034-2)
- DEWALT Cordless Impact Wrench, Bonus Battery (DCF900P1)
- DEWALT Cordless Impact Wrench (DCF922B)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 48-11-2440)
- Dewalt Cordless Tools