Shop All Tool Boxes
Dewalt
Pro Mid-Size Organizer, Plastic, Black/Yellow, 13-1/2 in W x 4-1/2 in D x 10 in H
Mfr # DWST14735
Zoro # G505976838
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black/Yellow
- Features Anti-Rust Geometric Metal Latches, Comfortable Grip, Impact-Resistant
- Includes (6) Removable Cups
Product Information
- Brand Dewalt
- MFR # DWST14735
- Zoro # G505976838
- UPC # 076174813098
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 13-1/2 in |
Depth | 4-1/2 in |
Height | 10 in |
Overall Width | 4 1/2 in |
Overall Depth | 10 1/4 in |
Overall Height | 13 5/8 in |
Handle Width | 1 in |
Interior Dimensions | 346 mm x 260 mm x 112 mm |
Handle Length | 7 1/5 in |
Description
Tool Boxes, Material Plastic, Overall Depth 10 1/4 in, Overall Height 13 5/8 in, Overall Width 4 1/2 in, Locking System Latch, Color Black and Yellow, Number of Compartments (6) Compartments, Body Finish Textured, Body Gauge 2.2 mm, Closure Type Open Lid, Compatible Modular System Dewalt Pro Organizer, Features Anti-Rust Geometric Metal Latches, Comfortable Grip, Impact-Resistant, Handle Grip Style Plastic Coated, Handle Length 7 1/5 in, Handle Type Carrying Handle, Handle Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tracking Leader (5046600)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- SUPERIOR PARTS Aftermarket Cylinder Spring for Hitachi NR83A, NR83A2, NV83A, NV83A2, NR83A3 (SP 877-321)
- VERMONT GAGE Pin Gage, Plus, 0.037 In, Black (911103700)
- DEWALT Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (DWST23001)
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- DEWALT ToughSystem 2.0 Deep Compact Tool Box, Plastic, Black/Yellow, 15-1/2 in W x 10 in D x 13-3/4 in H (DWST08035)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- DEWALT TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H (42NM53)
- DEWALT TSTAK VI Deep Tool Box, Plastic, Black, 17 in W x 12 in D x 13 in H (DWST17806)
- PLANO Power Tool Box (34230)
- Dewalt Tool Boxes