Shop All Relief Valves
Dewalt
Pressure Relief Valve; 175 PSI ASME
Mfr # DXCM136-0077
Zoro # G505312605
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Brass
- Max. Pressure (PSI) 175 psi
- Inlet Port (In.) 1/4 in. NPT
- Outlet Port (In.) 1/4 in. NPT
Product Information
- Brand Dewalt
- MFR # DXCM136-0077
- Zoro # G505312605
- UPC # 846212074480
- Country of Origin China
- Category Relief Valves
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Brass |
Max. Pressure (PSI) | 175 psi |
Inlet Port (In.) | 1/4 in. NPT |
Outlet Port (In.) | 1/4 in. NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. x 3/4 in. FIP Water Heater Connection Kit (FSBWHKIT)
- RIOBEL Hand Shower Rail Slider (160BN)
- ZORO SELECT Tubing (1529L-187437-5)
- AMERICAN STANDARD CrtrdgLavKit Amarilis Blistrpck (028610-0070AP)
- DEWALT Pressure Relief Valve; 200 PSI ASME (DXCM136-0007)
- WATTS Relief valve (3/4 174A 125 FS)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 150 psi (1060734)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- APOLLO VALVES POP Safety Valve, 3/4 x 1-1/4In, 150psi (511EDBKMAA0150)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 25psi (55AA1M2U1-25)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PV)
- Dewalt Relief Valves